Description
Single channel decorator device plate. Multiple channel capacity. Installs 15 or 20 A decorator style receptacles, GFCI and surge devices into DS4000 series raceway. For 15 and 20 A duplex receptacles or 106 style data frames.
Specifications
| Brand Name | Wiremold | Sub Brand | Wiremold |
| Item Name | Device Plate Fitting | Type | Multiple Channel |
| Length | 6 in | Material | Steel |
| Series | DS4000 | Color | Matte Black |
| For Use With | Decorator, 15A and 20A Duplex Receptacles, or 106 Style Data Frames | Standards | cULus Listed Raceway: File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600V, Meets Section 12-1600 of CEC, RoHS Compliant |
| Application | For Commercial, Office Use | UPC | 786776081596 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |