WIREMOLD DSDWNR-DG DS4000 Series Downward Decorator Device Plate Fitting, Designer Gray
Description
Downward decorator device plate fitting. It is made of steel. It is used for 15 A and 20 A duplex receptacles, GFCI and surge devices or 106 style data frames.
Specifications
Brand Name | Legrand | Sub Brand | Wiremold |
Item Name | Faceplate | Type | Raceway |
Series | DS4000 Series | Length | 6 in |
Material | Steel | Color | Gray |
Orientation | Vertical | Finish | Matte |
Mounting | Flush | For Use With | 15 A and 20 A Duplex Receptacles, GFCI and Surge Devices or 106 Style Data Frames |
Standards | NAFTA Certified, RoHS Compliant, cULus Listed Raceway:File E4376 Guide RJBT, Fittings:File E41751 Guide RJPR, Base and Blank Cover:Meets Article 386 of NEC, Meets Section 12-600 of CEC,, Buy American Act Compliant | Application | Commercial Applications |
UPC | 786776081893 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |