Description
Deep flush type extension adapter fitting. For deep extensions from existing wall boxes.
Specifications
| Brand Name | Wiremold | Sub Brand | Wiremold |
| Item Name | Flush Type Extension Adapter | Type | Low Profile |
| Dimensions | 2-7/8 x 1-3/4 in OD x 4-5/8 in L | Material | Steel |
| Finish | Ivory | For Use With | 500 and 700 Series Raceway |
| Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
| UPC | 786776577570 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |