ABB PS-0FSF43 17Amp 3-Phase System proS Type 4/12 Combination Across The Line Starter with Fusible Disconnect Switch
Description
Combination Three Phase Non-Reversing HP Rated Fusible Disconnect Starter, CSA Motor Switching Current 17, Contactor Size AF16, Type 4/12, Maximum Motor HP Ratings 200/208V 5, 220/240V 5, 460/480V 10, 575/600V 15, AC Coil Voltage 100-250V
Specifications
Brand Name | ABB | Sub Brand | System proS |
Item Name | IEC Combination Starter | Type | Non-Reversing, HP Rated, Fusible Disconnect |
Coil Voltage | 100 - 250 VAC at 50/60 Hz | Amperage Rating | 17 A |
Phase | 3 | HP Rating | 5 hp at 200/208 V, 220/240 V, 10 hp at 460/480 V, 15 hp at 575/600 V |
Dimensions | 6-3/4 in W x 10 in H x 6-1/2 in D | Frequency Rating | 50/60 Hz |
Maximum Voltage | 600 V | Material | Metal |
Mounting Type | Wall | Enclosure Type | NEMA 4, 12 |
NEMA Rating | NEMA 1 | Temperature Rating | -20 to 40 °C |
Standards | CAN/CSA C22.2 No. 14-05 Certified | UPC | 888614480223 |
Packages
1 - UNIT - 1 |