ABB PS-1FSF13 27Amp 3-Phase System proS Type 1 Combination Across The Line Starter with Fusible Disconnect Switch
Description
Combination Three Phase Non-Reversing HP Rated Fusible Disconnect Starter, CSA Motor Switching Current 27, Contactor Size AF30, Type 1, Maximum Motor HP Ratings 200/208V 10, 220/240V 10, 460/480V 20, 575/600V 25, AC Coil Voltage 100-250V
Specifications
Brand Name | ABB | Item Name | IEC Combination Starter |
Type | Enclosed, Non-Reversing, Direct-On-Line | Coil Voltage | 100 - 250 VAC at 50/60 Hz |
Amperage Rating | 27 A | Phase | 3 |
HP Rating | 10 hp at 200/208 V, 10 hp at 220/240 V, 20 hp at 460/480V, 25 hp at 575/600 V | Actuator Type | Fusible Disconnect Switch |
Dimensions | 6-3/4 in W x 6-1/2 in D x 10 in H | Frequency Rating | 50/60 Hz |
Overload Type | Adjustable | Trip Class | Class 10 |
Terminal Connection | Lug | Conductor Size | 14-4 AWG |
Material | Metal | Color/Finish | ASA61 Textured Gray |
Mounting Type | Wall | NEMA Rating | NEMA 1 |
Temperature Rating | -20 to 40 °C | Standards | CAN/CSA C22.2 No. 14-05 |
UPC | 888614477261 |
Packages
1 - UNIT - 1 |