INTERMATIC GM40AVE 40/30Amp 120-277V 2-Pole 2-Throw Grässlin Auto-Voltage Series Electronic Time Switch
Description
Grässlin’s GM40 Auto-voltage Series 40 amp electronic time switch is a universal electronic control, which automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120 VAC and 277 VAC. This time switch controls high amperage loads for lighting, HVACR, pumps, motors, fan controls, access controls, agricultural facilities and general purpose electrical circuits. Power and status LED indicators. 24-Hour or 7-Day applications. 3 preset adjustable block programs. Auto-voltage selection 120 VAC through 277 VAC. DPDT Switching configuration standard (2 N.O. and 2 N.C. Contacts). 20 setpoint programs. Easy-to-follow menu driven programming. Temporary manual override with load status indication. Battery backup.
Specifications
Brand Name | Grasslin | Sub Brand | Grasslin |
Item Name | Digital Timer | Type | Electronic, Auto-Voltage, General Purpose |
Voltage Rating | 120 - 208/240/277 VAC | Amperage Rating | 40 A |
Contact Configuration | (1) DPST - 2 NO/2 NC | Contact Rating | 40 A at 120 - 277 VAC (Resistive NO), 30 A at 120 VAC (Ballast NO), 20 A at 277 VAC (Ballast NO), 15 A at 120 VAC (Tungsten NO), 30 A at 120 - 277 VAC (Resistive NC), 2 A at 120 VAC (Tungsten NC), 10 A at 277 VAC (Ballast NC) |
Dimensions | 6.61 in W x 3 in D x 8.88 in H | Time Range | 1 min - 24 hr/7 dy |
Number of Poles | 2 | Terminal Connection | Screw Box Lug |
HP Rating | 1 hp at 120 VAC (16FLA and 90LRA-NO), 2 hp at 208 - 277 VAC (12FLA and 52LRA-NO), 1 hp at 120 VAC (12FLA and 30LRA-NC), 2 hp at 240 VAC (10FLA and 30LRA-NC) | Operating Cycles | 50000 |
Mounting | Wall | Enclosure Type | NEMA 3R |
Temperature Rating | -40 to 131 °F | Standards | cULus Listed, California Title 24 Compliant, HVACR, Title CA 20 Listed |
Application | General Purpose, Lighting, HVACR, Pumps, Motors, Fans, Access Controls, Agricultural, Indoor/Outdoor | UPC | 078275123762 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |