INTERMATIC EI205 1-Pole 1800W 120V 15Amp 5/15/30/45/60-Minute EI200 Series Decorator Electronic Auto Shut-OFF Timer, Ivory
Description
The Ei200 Series Decorator Electronic Auto Shut-off Timers Provide Silent Operation In Time Ranges From 5 Minutes To 12 Hours.
Specifications
Brand Name | Intermatic | Type | Electronic Countdown Auto Shut-Off In-Wall |
Voltage Rating | 120 VAC | Amperage Rating | 15 A |
Contact Configuration | 1 NO | Contact Rating | 8.3 AMP @ 120 VAC (Tungsten-Incandescent), 8 AMP @ 120 VAC (Ballast-Magnetic), 15 AMP @ 120 VAC (Resistive-Heater) |
Frequency Rating | 50/60 HZ | Number of Poles | 1 |
Mounting | Wall Mount | Color | Ivory |
Standards | cULus Listed, California TITLE 24 Compliant, HVACR | Application | Indoor, CFLs Lighting, LED Lighting, Fans, HVACR |
UPC | 078275108455 |
Packages
1 - UNIT - 1 |