HUBBELL HXJ6AL 8-Pos Hubbell XCELERATOR™ Jack, Category 6, Uni, Almond
Description
NEXTSPEED® Hubbell Xcelerator jack designed to deliver headroom beyond 500 MHz for dependable. Multi-gigabit EtherNet applications. NEXTSPEED's extended bandwidth provides reliability with zero bit error rate performance for today's high speed digital communications.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Work Area, Xcelerator™ |
Item Name | Category 6 Connector | Type | Standard |
Cable Type | Category 6, 5e, 3 | Termination Style | Insulation Displacement |
Contacts | Beryllium Copper | Color | Brown |
Voltage Rating | 1000 V RMS, 1414 VDC | Contact Resistance | 100 O |
Finish | Smooth | Insertion Loss | Per TIA |
Mounting Type | Keystone | Standards | ANSI/TIA-568-C.2 |
Application | For Telephone and Data Distribution Jack | UPC | 662620204666 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |