Abbotsford
hubhxj6la

HUBBELL HXJ6LA 8-Pos Hubbell XCELERATOR™ Jack, Category 6, Uni Liquitight, Light Almond

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HXJ6LA

Description

XCELERATORâ„¢ Category 6 modular jacks deliver unmatched component performance. The XJ6 is the first modular jack to undergo extreme DTE Power testing to 4x the standard handling continuous DTE power, exceeding the IEEE 802.3af standard without failure or any substantial increase in temperature providing a migration path to PoE+ (30 to 60 W). Centre balanced to Category 6 plug specifications. Headroom beyond 500 MHz (channel). IDC pair splitting tower allows for minimum disruption to cable twist. Exclusive 1-punch termination tool reduces termination time by 75%. Compatible with standard 110 termination tools. Universal keystone mounting.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Copper Work Area, Xcelerator™
Item Name Category 6 Connector Type Standard
Cable Type Category 6, 5e, 3 Termination Style Insulation Displacement
Contacts Beryllium Copper Color Light Almond
Voltage Rating 1000 V RMS, 1414 VDC Contact Resistance 100 O
Finish Smooth Insertion Loss Per TIA
Mounting Type Keystone Standards ANSI/TIA-568-C.2
Application For Telephone and Data Distribution Jack UPC 662620284996

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok