PASS & SEYMOUR ON-Q WP3476WH50 Cat 6 Quick Connect RJ45 Keystone Insert (50/Pack), White
Description
FEATURES AND BENEFITS:• RoHS Compliant• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)• RJ45 Inserts can be terminated with any 110 punchdown tool• Exceeds EIA/TIA 568A/B Cat 6 Performance Specifications
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Insert | Type | Quick Connect, RJ45 Male |
Cable Type | Category 6 | Termination Style | 8P8C |
Color | White | Cable Size | 2224 AWG |
Material | Phosphor Bronze Alloy | Finish | 50 µin 24K Hard Gold Over 70 100 µin Nickel |
Mounting Type | Wallplate or Strap | Temperature Rating | 10 to 60 °C |
Dimensions | 0.665 in W x 1.18 in D x 0.87 in H | Environmental Conditions | 93% Maximum Non-Condensing Humidity, 40 to 70° C Storage |
Standards | RoHS Compliant, EIA/TIA 568A/B, CSA Certified, CAN/CSAC22.2 No. 182.41990, UL Listing No. ANSI/UL 1863, UL Listed | Application | Residential |
UPC | 804428008378 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 480 - SKID - 480 |