PASS & SEYMOUR WP3560WH Snap & Go Cat 6 Keystone Connector, White
Description
Save time and money on the jobsite with the new Snap and Go Cat 5e Keystone Connector. Never worry about not having a punchdown tool again with this amazing self terminating connector.FEATURES AND BENEFITS:• RoHS Compliant• Wire without a flat survace or palm tool.• Improves cable performance by maintaining tight wire twists.• Exceeds TIA 568 standards.• No punchdown tool required to terminate cable.• Terminate 10-20% faster than with a standarded RJ45 punchdown tools.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Connector | Type | RJ-45, M20, Female |
Cable Type | Category 6E | Number of Positions | 8 |
Termination Style | A/B Quick Connect | Color | White |
Cable Size | 22-26 AWG | Number of Contacts | 4 |
Voltage Rating | 1000 V Peak at 60 Hz for 1 min | Amperage Rating | 2.1 A at 72 °C |
Contact Resistance | 20 mO (Max, Spring Wire Contact), 2.5 mO (Max, IDC Contact) | Material | Phosphor Bronze Alloy |
Finish | Injection Molded Plastic Etched with Diamond Core, Sn Alloy Plated, Gold and Nickel Plated Spring Wire | Insertion Loss | 0.01 - 0.4 dB (Typical) |
Insulation Resistance | 500 MO at 100 V DC | Mounting Type | Wallplate, Strap |
Plug Insertion Life | 750 Mating Cycles | Plug Retention Force | 50 N |
Temperature Rating | 14 - 140 °F | Dimensions | 0.657 x 0.866 x 1.358 in |
Environmental Conditions | 0 - 93% RH Non-Condensing | For Use With | T568, Round and Solid Core Cable |
Standards | UL Listed, RoHS Complaint | Application | Residential use |
UPC | 804428031147 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 120 - SKID - 120 | 8640 - SKID - 8640 |