HUBBELL HP612 12-Port NEXTSPEED Category 6 Surface Mount Panel
Description
Premise Wiring Products, Consolidation Point Block, Category6,Universal, 12-port
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Patch Panels |
Item Name | Category 6 Patch Panel | Type | Universal |
Number of Ports | 12 | Rack Units | 1 |
Mounting Type | Surface/Wall | Material | 14 ga Steel |
Finish | Painted | Interface | Keystone |
Color | Black | Dimensions | 2.84 in W x 2.12 in D x 10 in H |
For Use With | IEEE 802.3b 1000GBASE-T, IEEE 802.3bt PoE+, IEEE 802.3bt 4PPoE Power over Ethernet, TIA TSB-155 10GbE Over 55 m | Standards | cULus, ETL, ISO/IEC 11801/60603-7-41 6 Component, ISO/IEC 11801 Class E |
Application | Patch Panel Multimedia Loaded | UPC | 662620247144 |
Packages
1 - UNIT - 1 |