Abbotsford
hubhp624

HUBBELL HP624 24-Ports NEXTSPEED® Category 6 Patch Panel

Price $513.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HP624
Documents Documents

Description

NEXTSPEED® Category 6 patch panel.


4 dB min NEXT Margin 1 -250 MHz over TIA and ISO Channel Specifications

Qualified to 150% of 802.3bt PoE Current Level

Continuous Third Party Verification Program

Specifications

Brand Name Hubbell Premise Wiring Sub Brand NextSpeed®
Item Name Category 6 Patch Panel Type Flat, Female, Universal, Straight
Number of Ports 24 Rack Units 1
Mounting Type Rack Termination Style IDC
Material 14 ga Rolled Steel Finish Painted
Interface Keystone Color Black
Dimensions 19 in W x 1-3/4 in H Standards TIA-568-C.2, ISO/IEC 11801/60603-7-41, TIA 568-C.2, ISO/IEC 11801 Class E, TIA-568-C.2, UL Listed 1863, UL 94-V0 Flammability Rating, ISO 9001:2008 Registered
Application Patch Panel Multimedia Loaded UPC 662620247151

Packages

1 - UNIT - 1
Substitutes to this product