HUBBELL HP648 Hubbell NEXTSPEED® Category 6 Patch Panel, 48 Port
Description
Premise Wiring Products, Patch Panel, Category 6, Universal,ProtectedPCB, 48-Port
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Patch Panels |
Item Name | Category 6 Patch Panel | Type | Universal |
Number of Ports | 48 | Rack Units | 2 |
Mounting Type | Flat | Material | 14 ga Steel |
Finish | Painted | Interface | Keystone |
Color | Black | Dimensions | 19 in L x 1-1/4 in W x 3-1/2 in H |
For Use With | IEEE 802.3b 1000GBASE-T, IEEE 802.3bt PoE+, IEEE 802.3bt 4PPoE Power over Ethernet, TIA TSB-155 10GbE Over 55 m | Standards | cULus, ETL, ISO/IEC 11801/60603-7-41 6 Component, ISO/IEC 11801 Class E |
Application | Patch Panel Multimedia Loaded | UPC | 662620247175 |
Packages
1 - UNIT - 1 |