Abbotsford
pandp48688tgy

PANDUIT DP48688TGY 48-Port Category 6 DP6™ PLUS Flat Patch Panel, Black

Price $1,022.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DP48688TGY
Documents Documents

Description

FEATURES AND BENEFITS:• Exceed ANSI/TIA-568-C.2 Category 6 and ISO 11801 2nd Edition Class E standards• Meet requirements of IEEE 802.3af and IEEE 802.3at for PoE applications• Each port is 100% tested to ensure NEXT and RL performance and is individually serialized to support traceability• Utilize 110 punchdown termination on back panel and includes retention cap for each port• Each port contains a universal label that is color-coded for T568A and T568B wiring schemes• Terminate 4-pair, 22 – 26 AWG, 100 ohm, solid or stranded twisted pair cable• Mount to standard EIA 19" rack or 23" racks with optional extender bracket• Write-on areas for port and panel identification• Can be clearly identified with labels and icons

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Category 6 Punchdown Patch Panel Type Flat, 4 Buses/Coupling
Number of Ports 48 Rack Units 2
Material Steel Interface RJ45 8(8)
Color Black Dimensions 482.6 mm W x 29.6 mm D x 88.1 mm H
Standards RoHS Compliant Application NA
UPC 074983037100

Packages

1 - UNIT - 1