Abbotsford
pandp24688tgy

PANDUIT DP24688TGY 24-Port Category 6 DP6™ PLUS Flat Patch Panel, Black

Price $610.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DP24688TGY
Documents Documents

Description

DataPatch 24-port category 6 punchdown flat patch panel in black, (1 RU).FEATURES AND BENEFITS:• Exceed ANSI/TIA-568-C.2 Category 6 and ISO 11801 2nd Edition Class E standards• Meet requirements of IEEE 802.3af and IEEE 802.3at for PoE applications• Each port is 100% tested to ensure NEXT and RL performance and is individually serialized to support traceability• Utilize 110 punchdown termination on back panel and includes retention cap for each port• Each port contains a universal label that is color-coded for T568A and T568B wiring schemes• Terminate 4-pair, 22 – 26 AWG, 100 ohm, solid or stranded twisted pair cable• Mount to standard EIA 19" rack or 23" racks with optional extender bracket• Write-on areas for port and panel identification• Can be clearly identified with labels and icons

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Punchdown Patch Panel Type Flat
Number of Ports 24 Rack Units 1
Termination Style Punchdown Material Steel
Interface Category 6, 8-Position, 8-Wire RJ45 Color Black
Dimensions 482.6 mm W x 29.6 mm D x 43.7 mm H Standards RoHS Compliant
Application NA UPC 074983037063

Packages

1 - UNIT - 1