PANDUIT NK6PP24P NetKey® Category 6 Punchdown Patch Panels, 24-Port Loaded
Description
Category 6/Class E punchdown patch panels shall terminate unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable and mount to standard EIA 19" or 23" racks.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Category 6 Patch Panel | Type | Flat, Molded |
Number of Ports | 24 | Rack Units | 1 |
Termination Style | Punchdown | Material | Polymer |
Series/Model | NK | Interface | (4) 8-Position RJ45 |
Color | Black | Dimensions | 482.6 mm W x 26.5 mm D x 43.4 mm H |
Standards | RoHS Compliant | Application | NA |
UPC | 074983333233 |
Packages
1 - UNIT - 1 |