Abbotsford
pannk6ppn24p

PANDUIT NK6PPN24P 24-Port 1 RU NetKey® Category 6 All Molded Punchdown Patch Panel, Black

Price $243.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK6PPN24P
Documents Documents

Description

Punchdown patch panels shall be a molded design made of polymer material and mount to standard racks and cabinets. Punchdown modules shall meet Category 6/Class E performance levels and terminate unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal T568A and T568B color-coded wiring schemes included. Patch panels shall be available in standard density 24 and 48-port configurations. Patch panels shall include engraved port number identification on the front and back of the patch panel, optional label kits shall be available to meet TIA/EIA-606-B labeling standards.Applications include: • Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet) • 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM • Token Ring 4/16 • Voice over Internet Protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Category 6 Patch Panel Type Flat, Molded
Number of Ports 24 Rack Units 1
Termination Style Punchdown Material Polymer
Color Black Dimensions 482.6 mm W x 31.5 mm D
Standards RoHS Compliant Application NA
UPC 074983353835

Packages

1 - UNIT - 1