Abbotsford
HOFA604818FSD

HOFFMAN 60 inch x 48 inch x 18 inch Type 12 Two-Door Single-Access Free Stand Enclosure, White

Price $7,045.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A604818FSD
Documents Documents

Description

These Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.


Seams continuously welded and ground smooth; no holes or knockouts

Stiffeners on back of two-door enclosures maintain flatness and increase rigidity

Lifting eyes for easy handling

3-point latches operated by oil-tight key-locking handle

Concealed, easy-to-remove hinges

Data pockets are high-impact thermoplastic

Internal mounting channels welded horizontally to sides at top, bottom and center

Optional panels and rack mount angles can be mounted anywhere along channels

Oil-resistant door gasket

Bonding provision on door

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Enclosure Type Free-Stand
Width 48.06 in Depth 18.06 in
Height 60.06 in NEMA Rating 12 Indoor, Dust-Resistant
Material Steel Finish Powder-Coated
Color ANSI 61 Gray Standards UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, E.I.A. RS310D, CSA, File No. 42186, Type 12, IEC 60529, IP55
Application For Controls and Drives, Power Distribution UPC 783510276003

Packages

1 - UNIT - 1