Abbotsford
hofa161206lp

HOFFMAN 16 x 12 x 6 Type 12 Wall-Mount Enclosure - 16 Gauge Continuous Hinge with Clamps, Gray

Price $680.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A161206LP
Documents Documents

Description

For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.SPECIFICATIONS:- Seams continuously welded and ground smooth- External wall-mounting brackets for easy installation- Formed external return flanges around all sides of enclosure opening- Screw-down door clamps- Removable heavy-gauge continuous hinge pin- Hasp and staple for padlocking- Data pocket is high-impact thermoplastic- Collar studs provided for mounting optional panels- Bonding provision on door- Removable door with continuous hinge- Seamless foam-in-place gasket


Seams continuously welded and ground smooth

External wall-mounting brackets for easy installation

Formed external return flanges around all sides of enclosure opening

Screw-down door clamps

Removable heavy-gauge continuous hinge pin

Hasp and staple for padlocking

Data pocket is high-impact thermoplastic

Collar studs provided for mounting optional panels

Bonding provision on door

Removable door with continuous hinge

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Gangable, Single Door, Double Lock
Width 12 in Depth 6 in
Height 16 in Cover Type Continuous Hinge with Clamps
NEMA Rating NEMA 12, IP54 Mounting Type Wall
Material Steel Finish Powder Coat
Color Gray Standards UL 508A Listed, Type 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, 13, File Number E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65
Application Controls and Drives UPC 783510280109

Packages

1 - UNIT - 1