Abbotsford
hofa161410ch

HOFFMAN 16 inch x 14 inch x 10 inch Type 12 Junction Box - Continuous Hinge with Clamps, Gray

Price $467.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A161410CH
Documents Documents

Description

Continuous-hinge with clamps type 12 junction box, 14 gauge steel, ANSI 61 grey polyester powder paint inside and out, Seams continuously welded and ground smooth, Oil-resistant gasket, External screw clamps are quick and easy to operate, Bonding provision on door, External wall-mounting brackets, Easy-to-open.


Seams continuously welded and ground smooth

Continuous hinge

Screw-down door clamps

Bonding provision on door

External wall-mounting brackets for easy installation

Oil-resistant gasket

Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Junction Box Type Two Lock, Single Door
Width 356 mm Depth 254 mm
Height 406 mm Cover Type Continuous Hinged with Clamp
Gauge 14 and 16 NEMA Rating NEMA/EEMAC Type 12, 13, IP65
Mounting Type Wall Material Steel
Finish Powder Coated Color Gray
Standards cUL Listed, UL 50, 50E, UL File Number E27567, E61997, CSA 22.2 No. 94 Application This Easy-to-Open, Continuous Hinge Enclosure Features Screw Down Clamps for Secure Closure and can be used in a Wide Variety of Applications
UPC 783510549404

Packages

1 - UNIT - 1