Abbotsford
hofa161608lp

HOFFMAN 16 x 16 x 8 Type 12 Wall-Mount Enclosure - 16 Gauge Continuous Hinge with Clamps, Gray

Price $767.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A161608LP
Documents Documents

Description

For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.SPECIFICATIONS:- Seams continuously welded and ground smooth- External wall-mounting brackets for easy installation- Formed external return flanges around all sides of enclosure opening- Screw-down door clamps- Removable heavy-gauge continuous hinge pin- Hasp and staple for padlocking- Data pocket is high-impact thermoplastic- Collar studs provided for mounting optional panels- Bonding provision on door- Removable door with continuous hinge- Seamless foam-in-place gasket


Seams continuously welded and ground smooth

External wall-mounting brackets for easy installation

Formed external return flanges around all sides of enclosure opening

Screw-down door clamps

Removable heavy-gauge continuous hinge pin

Hasp and staple for padlocking

Data pocket is high-impact thermoplastic

Collar studs provided for mounting optional panels

Bonding provision on door

Removable door with continuous hinge

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Two Lock, Single Door
Width 406 mm Depth 203 mm
Height 406 mm Cover Type Continuous Hinged with Clamp
Gauge 14 and 16 NEMA Rating NEMA/EEMAC Type 12, 13, IP65
Material Steel Finish Powder Coated
Color Gray Standards cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, CSA File Number 42186, IEC 60529
Application For Applications Requiring a Bright White Interior to Increase Control Visibility UPC 783510278809

Packages

1 - UNIT - 1