Abbotsford
hofa1008lp

HOFFMAN 10 inch x 8 inch x 4 inch Type 12 Junction Box Lift-Off-Cover, Gray

Price $195.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A1008LP
Documents Documents

Description

Wall mount enclosure with lift-off-cover. 14 gauge steel seams continuously welded and ground smooth. External screw clamps. Bonding provision on cover. Chain holds cover to box when cover is removed. Oil-resistant gasket. Weldnuts provided for mounting optional panels and terminal block kits. External wall mounting brackets.


Seams continuously welded and ground smooth

Screw-down clamps

Lift-off cover

Bonding provision on cover

Chain holds cover to box when cover is removed

Oil-resistant gasket

Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

External wall-mounting brackets

External wall-mounting brackets

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Junction Box Type Gangable, Single Door, Four Lock
Width 8 in Depth 4 in
Height 10 in Cover Type Lift-Off
NEMA Rating NEMA 12, IP65 Mounting Type Wall
Material Steel Finish Powder Coated
Color Gray Standards UL 50, 50E Listed, Type 12, 13, File Number E27525, cUL Listed Per CSA C22.2 No. 94, Type 12, 13, File Number E27525, UL 508A Listed, Type 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, 13, File Number E61997, NEMA/EEMAC Type 12 and 13, CSA Certified, F
Application Controls and Drives UPC 783510540708

Packages

1 - UNIT - 1 4 - UNIT - 4