HOFFMAN 20 x 20 x 8 Type 12 Wall-Mount Enclosure - 16 Gauge Continuous Hinge with Clamps, Gray
Description
For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.SPECIFICATIONS:- Seams continuously welded and ground smooth- External wall-mounting brackets for easy installation- Formed external return flanges around all sides of enclosure opening- Screw-down door clamps- Removable heavy-gauge continuous hinge pin- Hasp and staple for padlocking- Data pocket is high-impact thermoplastic- Collar studs provided for mounting optional panels- Bonding provision on door- Removable door with continuous hinge- Seamless foam-in-place gasket
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Gangable, Single Door, Double Lock |
Width | 20 in | Depth | 8 in |
Height | 20 in | Cover Type | Continuous Hinge with Clamps |
NEMA Rating | NEMA 12, IP54 | Mounting Type | Wall |
Material | Steel | Finish | Powder Coat |
Color | Gray | Standards | UL 508A Listed, Type 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, 13, File Number E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65 |
Application | Controls and Drives | UPC | 783510281700 |
Packages
1 - UNIT - 1 |