Abbotsford
hofa363012lp

HOFFMAN 36 x30 x12 Hoffman Type 12 Steel Wall-Mount Enclosure Continuous Hinge with Clamps, Gray

Price $1,570.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A363012LP
Documents Documents

Description

Continuous-hinge with clamps type 12 wall-mount enclosure, 16 gauge steel enclosure, 14 gauge steel door, Seams continuously welded and ground smooth, External wall-mounting brackets, Screw-down door clamps, Removable heavy-gauge continuous hinge pin, Data pocket is high-impact thermoplastic, White inside with ANSI 61 grey finish outside, Requires a bright white interior to increase control visibility, Includes a padlocking hasp and staple for security and screw-down clamps for secure closure.


Seams continuously welded and ground smooth

External wall-mounting brackets for easy installation

Formed external return flanges around all sides of enclosure opening

Screw-down door clamps

Removable heavy-gauge continuous hinge pin

Hasp and staple for padlocking

Data pocket is high-impact thermoplastic

Collar studs provided for mounting optional panels

Bonding provision on door

Removable door with continuous hinge

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Two Lock, Single Door
Width 762 mm Depth 305 mm
Height 914 mm Cover Type Continuous Hinged with Clamp
Gauge 14 and 16 NEMA Rating NEMA/EEMAC Type 12, 13, IP65
Material Steel Finish Powder Coat
Color Gray Standards cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, CSA File Number 42186, IEC 60529
Application For Applications Requiring a Bright White Interior to Increase Control Visibility UPC 783510285401

Packages

1 - UNIT - 1