Abbotsford
hofa364212wflp

HOFFMAN 36 x42 x12 Hoffman Type 12 Steel Wall-Mount Enclosure Continuous Hinge Two-Door with Handle, Gray

Price $2,601.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A364212WFLP
Documents Documents

Description

Wall mount enclosure with continuous hinge two door with handle. Made of 14 gauge steel. Seams continuously welded and ground smooth. External wall-mounting brackets. Formed external flange around all sides of enclosure door opening. Gasketed overlapping doors eliminate need for center post. 3-point latch mechanism operated by oil-tight key-locking handle. Latch rod rollers for easy door closing. Removable heavy gauge continuous hinge pin. Data pocket is high-impact thermoplastic. Collar studs provided for mounting optional panels. Bonding provision on both doors. for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.


Seams continuously welded and ground smooth

External welded-on mounting brackets for easy installation

External formed body flange channels away liquids

Gasketed overlapping doors eliminate need for center post

Removable door with continuous hinge

Oil-tight key-locking handle with 3-point latch

Removable heavy gauge continuous hinge pin

Data pocket is high-impact thermoplastic

Collar studs for mounting optional panels

Bonding provision on both doors

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Three Lock, Double Door
Width 1067 mm Depth 305 mm
Height 914 mm Cover Type Continuous Hinged 2-Door with Handle
NEMA Rating NEMA/EEMAC Type 12, 13, IP55 Mounting Type Wall
Material Steel Finish Powder Coated
Color Gray Standards cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, CSA File Number 42186, IEC 60529
Application Ideal for Larger Wall Mount Applications Requiring Ease of Installation and Access to Full-Width Internal Panel and Overlapping Door Design Allows Easy Access in Areas with Minimal Aisle Space UPC 783510271909

Packages

1 - UNIT - 1