Abbotsford
hofa366012wflp

HOFFMAN 36 x60 x12 Hoffman Type 12 Steel Wall-Mount Enclosure Continuous Hinge Two-Door with Handle, Gray

Price $3,207.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A366012WFLP
Documents Documents

Description

TWO DOOR WALL-MTGTYPE 4X ENCL. 36.00X48.00X12.00 SS TYPE 304


Seams continuously welded and ground smooth

External welded-on mounting brackets for easy installation

External formed body flange channels away liquids

Gasketed overlapping doors eliminate need for center post

Removable door with continuous hinge

Oil-tight key-locking handle with 3-point latch

Removable heavy gauge continuous hinge pin

Data pocket is high-impact thermoplastic

Collar studs for mounting optional panels

Bonding provision on both doors

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure with Handle Type Two Door
Width 60 in Depth 12 in
Height 36 in Cover Type Continuous Hinged
Gauge 14 NEMA Rating NEMA 12
Interior Panel Number A60P36G Material Steel
Finish Powder Coat Color ANSI 61 Gray
Standards UL 508A, UL File Number E61997, CSA C22.2 No. 94, IEC 60529, IP55 Application Controls and Drives
UPC 783510271800

Packages

1 - UNIT - 1