Abbotsford
HOFA484812WFLP

HOFFMAN 48 x48 x12 Hoffman Steel Wall-Mount Enclosure Continuous Hinge Two-Door with Handle, Type 12, Gray

Price $3,322.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A484812WFLP
Documents Documents

Description

Continuous-hinge two-door with handle type 12 wall-mount enclosure, 14 gauge steel enclosure, 10 gauge panel, White inside with ANSI 61 grey finish outside, Seams continuously welded and ground smooth, External wall-mounting brackets, Gasketed overlapping doors eliminate need for center post, 3-point latch mechanism operated by oil-tight key-locking handle, Data pocket is high-impact thermoplastic, Bonding provision on both doors.


Seams continuously welded and ground smooth

External welded-on mounting brackets for easy installation

External formed body flange channels away liquids

Gasketed overlapping doors eliminate need for center post

Removable door with continuous hinge

Oil-tight key-locking handle with 3-point latch

Removable heavy gauge continuous hinge pin

Data pocket is high-impact thermoplastic

Collar studs for mounting optional panels

Bonding provision on both doors

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Single Lock, Double Door
Width 1219 mm Depth 305 mm
Height 1219 mm Cover Type Continuous Hinged 2-Door with Handle
NEMA Rating NEMA/EEMAC Type 12, 13, IP55 Mounting Type Wall
Material Steel Finish Powder Coat
Color Gray Standards cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, CSA File Number 42186, IEC 60529
Application Ideal for Larger Wall Mount Applications Requiring Ease of Installation and Access to Full-Width Internal Panel and Overlapping Door Design Allows Easy Access in Areas with Minimal Aisle Space UPC 783510276508

Packages

1 - UNIT - 1