Abbotsford
hofa606lp

HOFFMAN 6 inch x 6 inch x 4 inch Junction Box Lift-Off-Cover, Type 12, Gray

Price $154.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A606LP
Documents Documents

Description

Wall mount enclosure with lift-off-cover. 16 ga steel seams continuously welded and ground smooth. External screw clamps. Bonding provision on cover. Chain holds cover to box when cover is removed. Oil-resistant gasket. Weldnuts provided for mounting optional panels and terminal block kits. External wall mounting brackets.


Seams continuously welded and ground smooth

Screw-down clamps

Lift-off cover

Bonding provision on cover

Chain holds cover to box when cover is removed

Oil-resistant gasket

Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

External wall-mounting brackets

External wall-mounting brackets

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Junction Box Type Single Door, Four Lock
Width 152 mm Depth 102 mm
Height 152 mm Gauge 16 AWG
NEMA Rating NEMA 12, IP55 Mounting Type Wall
Material Steel Finish Polyester Powder Painted
Color Gray Standards UL 50, 50E Listed, Type 12, 13, File No. E27525, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E27525, UL 508A Listed, Type 12, 13, File No. E61997, IEC 60529, IP65, RoHS Compliant
Application For Use with a Chain-secured, Lift-Off Clamp Cover, This Enclosure Meets Basic Functionality Requirements for Housing Controls and Instrumentation UPC 783510540500

Packages

1 - UNIT - 1 8 - UNIT - 8