Abbotsford
hofa806sc

HOFFMAN 8.00 x 6.00 x 3.50 Screw Cover Type 12, ANSI 61 Gray

Price $159.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A806SC
Documents Documents

Description

Ideal for a broad range of applications, this enclosure’s screw cover is secured in each corner for a positive seal but easily removed for modifications.SPECIFICATIONS:• 16 or 14 gauge steel• Seams continuously welded and ground smooth• Bonding provision on cover• Oil-resistant gasket• Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger• External wall-mounting brackets for easy installation


Seams continuously welded and ground smooth

Bonding provision on cover

Oil-resistant gasket

Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

External wall-mounting brackets for easy installation

External wall-mounting brackets for easy installation

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Junction Box Type Gangable, Single Door
Width 6 in Depth 3.5 in
Height 8 in Cover Type Screw
NEMA Rating NEMA 12, IP65 Mounting Type Wall
Material Steel Finish Powder Coated
Color Gray Standards UL 50, 50E Listed, Type 12, 13, File Number E27525, cUL Listed Per CSA C22.2 No. 94, Type 12, 13, File Number E27525, UL 508A Listed, Type 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No. 94, Type 12, 13, File Number E61997, NEMA/EEMAC: Type 12 and 13, CSA Certified, F
Application Controls and Drives UPC 783510543501

Packages

1 - UNIT - 1 8 - UNIT - 8