HAMMOND MANUFACTURING 1414PHA 4 in x 4 in x 3 in Type 12 Mild Steel Junction Box 1414 PH Series Continuous Hinge Door with Clamps
Description
Junction box type 12 with 16 or 14 gauge mild steel enclosure, 14 gauge mild steel covers. Continuous hinge door with clamps. ANSI 61 grey recoatable powder coating. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides a degree of protection from falling dirt, dust, oil and water.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1414 PH Series |
Item Name | Junction Box | Type | Single Door, Single Lock, Gangable |
Width | 102 mm | Depth | 76 mm |
Height | 102 mm | Cover Type | Hinged |
Gauge | 16 or 14 ga | NEMA Rating | NEMA 12, 13 |
Series | 1414 PH | Mounting Type | Wall |
Material | Mild Steel | Finish | Powder Coated |
Color | Gray | Includes | Panel |
Standards | UL Listed, CSA, CE Certified, IP54 Rated | Application | Used as Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures, Provides a Degree of Protection from Falling Dirt, Dust, Oil and Water |
UPC | 623980347400 |
Packages
1 - UNIT - 1 |