Abbotsford
ham1414phk8

HAMMOND MANUFACTURING 1414PHK8 12 in x 10 in x 8 in Type 12 Mild Steel Junction Box 1414 PH Series Continuous Hinge Door with Clamps, Steel/Gray

Price $233.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1414PHK8
Documents Documents

Description

APPLICATION:- Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures.- Provides a degree of protection from falling dirt, dust, oil and water.STANDARD:- UL 508A Type 12, 13- CSA Type 12, 13- Complies with NEMA Type 12 and 13, IEC 60529, IP54CONSTRUCTION:- Body formed from 16 gauge or 14 gauge steel. Covers are formed from 14 gauge steel. - Smooth, continuously welded seams without knockouts, cutouts or holes. - Welded brackets provide for enclosure mounting. - Continuously hinged cover is secured with stainless steel clamps and plated steel screws. - Seamless poured-in place gasket. - Models larger than 4" x 4" include a removable 14 gauge inner panel. - Internal threaded weld studs are provided for mounting inner panels. - A bonding stud is provided on the door and a grounding stud is provided in the enclosure. FINISH:- Cover and enclosure are phosphatized and finished in ANSI 61 gray recoatable powder coating.- Removable inner panel is finished in white powder coating.

Specifications

Brand Name Hammond Manufacturing Sub Brand 1414 PH Series
Item Name Junction Box with Panel Type Gangable, Single Door, Two Lock
Width 254 mm Depth 203 mm
Height 305 mm Cover Type Continuous Hinged
Gauge 14/16 NEMA Rating NEMA 12, 13, IP54
Series 1414 PH Mounting Type Wall
Material Mild Steel Finish Powder Coated
Color Gray Standards CE, CSA Certified, UL Listed
Application For Use as Instrument Enclosures, Electric, Hydraulic Or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures, Provides a Degree of Protection From Falling Dirt, Dust, Oil and Water UPC 623980351100

Packages

1 - UNIT - 1