HAMMOND MANUFACTURING 4 inch x 4 inch x 3 inch Hammond Manufacturing Type 12 Lift Off Screw Cover Mild Steel Junction Box, Gray
Description
Junction box type 12 with 16 or 14 gauge mild steel enclosure, 14 gauge mild steel covers, lift-off cover with screws. ANSI 61 grey recoatable powder coating. Includes removable 14 gauge inner panel. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides a degree of protection from falling dirt, dust, oil and water.
Specifications
| Brand Name | Hammond Manufacturing | Sub Brand | 1414 SC Series |
| Item Name | Enclosure | Type | 4-Lock, 1-Door, Type 12 |
| Width | 4 | Depth | 3 |
| Height | 4 | Cover Type | Lift-Off |
| Gauge | 14 ga, 16 ga | NEMA Rating | NEMA 12 |
| Mounting Type | Wall | Material | Steel |
| Finish | Powder-Coated | Color | Gray |
| Standards | UL Listed, CSA Certified, CE Certified | Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides a degree of protection from falling dirt, dust, oil and water. |
| UPC | 623980356501 |
Packages
| 1 - UNIT - 1 |