HAMMOND MANUFACTURING 36 inch x 30 inch x 10 inch Hammond Manufacturing 1418 Series Type 12 Mild Steel Wallmount Enclosure Continuous Hinge Door with Clamps, Gray
Description
Wall mount enclosure type 12 constructed of 14 gauge mild steel door and enclosure with ANSI 61 grey powder coating on the outside, white powder coating on the inside. Continuous hinge door with clamps. Door is secured with easily operated stainless steel clamps. Provision for padlocking. A removable 12 gauge inner panel is included. Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides a degree of protection from falling dirt, dust, oil and water.
Specifications
| Brand Name | Hammond Manufacturing | Sub Brand | 1418 Series |
| Item Name | Enclosure | Type | 3-Lock, 1-Door, Type 12 |
| Width | 30 | Depth | 10 |
| Height | 36 | Cover Type | Continuous Hinge Door With Clamp |
| Gauge | 14 ga | NEMA Rating | NEMA 12 |
| Mounting Type | Wall | Material | Steel |
| Finish | Powder-Coated | Color | Gray |
| Standards | UL Listed, CSA Certified, CE Certified | Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides a degree of protection from falling dirt, dust, oil and water. |
| UPC | 623980369303 |
Packages
| 1 - UNIT - 1 |