HAMMOND MANUFACTURING 42 inch x 60 inch x 12 inch Hammond Manufacturing 1422 Series Type 12 Mild Steel Two Door Wallmount Enclosure, Gray
Description
Wall mount enclosure type 12 with two door constructed of 12 gauge steel, 10 gauge steel panel. Continuous hinge door with handle. ANSI 61 grey powder coating on the outside with white powder coating on the inside. Doors are secured with a three point latch and operated with a key locking automotive type handle. Oil resistant gaskets are permanently secured. Include a 12 gauge inner panel. Collar studs are provided for mounting inner panels. Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides a degree of protection from falling dirt, dust, oil and water.
Specifications
| Brand Name | Hammond Manufacturing | Sub Brand | 1422 Series |
| Item Name | Enclosure | Type | 1-Lock, 2-Door, Type 12 |
| Width | 60.06 | Depth | 12.69 |
| Height | 42.13 | Cover Type | Continuous Hinge Door With Handle |
| Gauge | 12 ga | NEMA Rating | NEMA 12 |
| Mounting Type | Wall | Material | Steel |
| Finish | Powder-Coated | Color | White |
| Standards | UL Listed, CSA Certified, CE Certified | Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. Provides a degree of protection from falling dirt, dust, oil and water. |
| UPC | 623980410241 |
Packages
| 1 - UNIT - 1 |