HAMMOND MANUFACTURING 30 inch x 48 inch x 8 inch Hammond Manufacturing Eclipse Series Type 12 Mild Steel Two Door Wallmount Enclosure, Gray
Description
Wall mount enclosure type 12 with two door constructed of 14 gauge mild steel with ANSI 61 smooth grey. Hinge Door with handle. Smooth, continuously welded seams ground smooth. Doors may be easily removed for modifications and are interchangeable. Oil resistant gaskets are permanently secured. Hinges are constructed from 304 stainless steel. Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wall mount applications.
Specifications
| Brand Name | Hammond Manufacturing | Sub Brand | Eclipse Series |
| Item Name | Enclosure | Type | 1-Lock, 2-Door, Type 12 |
| Width | 48 | Depth | 8 |
| Height | 30 | Cover Type | Hinge Door With Handle |
| Gauge | 14 ga | NEMA Rating | NEMA 12 |
| Mounting Type | Wall | Material | Steel |
| Finish | Powder-Coated | Color | Gray |
| Standards | UL Listed, CSA Certified, CE Certified | Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications. Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation. A wide range of sizes and practical accessories make this product line a complete package. |
| UPC | 623980447537 |
Packages
| 1 - UNIT - 1 |