Abbotsford
exm5412es303012

EXM MANUFACTURING LTD 5412 ES303012 METALLIC ENCLOSURE

Price $684.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EXM MANUFACTURING LTD
Manufacturer #:5412 ES303012

Description

The 5412 ES series is used indoors or outdoors where the enclosures may be subject to hosing or water coming from any direction and for protection against dust, dirt or oil splashing. Made of high quality steel, with continuously welded corner seams. The cover is secured by 1/4 turn locks (or a 3 point lock mechanism on larger enclosures). A robotically poured-in-place seamless gasket ensures a durable seal. The enclosure has die cast hinges, with stainless steel captive pins. Mounting holes are provided on the back face of the enclosure. The body’s construction is designed to prevent dripping water from entering the enclosure. Paint color: ANSI 61 smooth gray. CSA certified. UL listed. NEMA 4, 12. IEC 60529 IP66.

Specifications

Brand Name EXM Manufacturing Sub Brand Eurobex®
Item Name Enclosure Type Single Door, Water, Oil and Dust Tight
Width 30 in Depth 12 in
Height 30 in Cover Type Gasketed Hinged
Gauge 14 or 16 ga NEMA Rating NEMA 4, 12, IP66
Series 5412 ES Mounting Type Wall
Material Steel Finish Powder Coated
Color ANSI/ASA 61 Gray Standards CSA Certified, IEC 60529, UL Listed
Application For Indoor and Outdoor Use UPC 717678090799

Packages

1 - UNIT - 1