Abbotsford
exm5412es362410

EXM 5412-ES362410 METALLIC ENCLOSURE

Price $742.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EXM
Manufacturer #:5412-ES362410

Description

The 5412 ES series is used indoors or outdoors where the enclosures may be subject to hosing or water coming from any direction and for protection against dust, dirt or oil splashing. Made of high quality steel, with continuously welded corner seams. The cover is secured by ΒΌ turn locks (or a 3 point lock mechanism on larger enclosures). A robotically poured-in-place seamless gasket ensures a durable seal. The enclosure has die cast hinges, with stainless steel captive pins. Mounting holes are provided on the back face of the enclosure. The body's construction is designed to prevent dripping water from entering the enclosure. Paint color: ANSI 61 smooth gray. CSA certified. UL listed. NEMA 4,12. IEC 60529 IP66.

Specifications

Brand Name EXM Manufacturing Sub Brand Eurobex®
Item Name Enclosure Type Single Door, Water, Oil and Dust Tight
Width 24 in Depth 10 in
Height 36 in NEMA Rating NEMA 4, 12, IP66
Series 5412 ES Mounting Type Wall
Material Steel Finish Smooth
Color ASA 61 Gray Includes Inner Panel
Standards CSA Certified, IEC 60529, UL Listed Application For Indoor/Outdoor
UPC 717678090713

Packages

1 - UNIT - 1