Abbotsford
exm5412esch060604

EXM 6 inch x 6 inch x 4 inch 5412 ESCH Series Standard Door Wall Mounted NEMA 4-12 Enclosure, Gray

Price $103.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EXM
Manufacturer #:5412 ESCH060604

Description

The 5412 ESCH is a wall mounted enclosure used in areas where it may be subject water, hosing, dust, dirt and oil splashing. A quality seamless gasket ensures a complete and durable watertight seal. The door can be easily removed and features EXM's exclusive externally-mounted 1/4 turn locking mechanism that ensures a positive closing. Enclosure is finished with polyester powder paint. Inner panel is galvanized. External mounting holes are pierced through the lip on the top & bottom of the enclosure.

Specifications

Brand Name EXM Manufacturing Item Name Enclosure
Type Single Lock, Single Door Mounting Type Wall
Material Steel Finish Enamel Painted
Color Gray Application Suitable for Outdoor Installation, Metrical Mounting
UPC 717678040190

Packages

1 - UNIT - 1