Abbotsford
exm5412esch100804

EXM 10 inch x 8 inch x 4 inch 5412 ESCH Series Standard Door Wall Mounted NEMA 4-12 Enclosure, Gray

Price $125.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EXM
Manufacturer #:5412 ESCH100804

Description

The 5412 ESCH is a wall mounted enclosure used in areas where it may be subject water, hosing, dust, dirt and oil splashing. A quality seamless gasket ensures a complete and durable watertight seal. The door can be easily removed and features EXM's exclusive externally-mounted 1/4 turn locking mechanism that ensures a positive closing. Enclosure is finished with polyester powder paint. Inner panel is galvanized. External mounting holes are pierced through the lip on the top & bottom of the enclosure.

Specifications

Brand Name EXM Manufacturing Item Name Enclosure
Type Single Door, 1-Lock Mounting Type Wall
Material Steel Finish Enamel Painted
Color Gray UPC 717678040237

Packages

1 - UNIT - 1