
EXM 6 inch x 4 inch x 3 inch 5412 ESLC Series Wall Mounted NEMA 4-12 Enclosure with Lift-Off Cover, Gray
Description
The 5412 ESLC is a wall mounted enclosure used in areas where corrosion problems exist or where it may be subject to water, hosing, dust, dirt or oil splashing. A quality seamless gasket ensures a complete and durable watertight seal. The door can be easily removed and features EXM's exclusive externally-mounted 1/4 turn locking mechanism that ensures a positive closing. Enclosure is finished with polyester powder paint. Inner panel is galvanized. External mounting feet are provided.
Specifications
Brand Name | EXM Manufacturing | Item Name | Enclosure |
Type | Oil and Dust Tight | Width | 4 in |
Depth | 3 in | Height | 6 in |
Cover Type | Lift Off Cover | Gauge | 16 ga |
NEMA Rating | NEMA 4, 12 | Series | 5412 ESLC |
Material | Steel | Standards | CSA Certified, UL Listed, IP66 Rated |
Application | Indoor and Outdoor | UPC | 717678067364 |
Packages
1 - UNIT - 1 |