Abbotsford
hofcsd30168

HOFFMAN 30 inch x 16 inch x 8 inch Concept Single-Door Enclosure, ANSI 61 Gray

Price $863.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD30168
Documents Documents

Description

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.. This Concept Single-Door Enclosure, CSD30168 item measures 30.00x16.00x8.00 inches with a material of Steel colored ANSI 61 Gray.


Seams continuously welded and ground smooth

Corner-formed doors

Simple easy-to-remove and install hinge pins with built-in captivation clip

High-torque threadless studs and fasteners on door

Minimum-width body flange provides maximum door opening (210 degrees)

Door opens 210 degrees

External formed body flange

Panel mounting studs fit optional Concept panels and other accessories

Mounting holes in back of body for optional external wall-mount brackets

Removable door with hidden hinges for clean, aesthetic appearance

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure Type Single Door
Width 16 in Depth 8 in
Height 30 in Cover Type Hinged, Quarter Turn Latch
Gauge 16 ga Body, 14 ga Door NEMA Rating NEMA 4/12, IP66
Series CW1 Interior Panel Number CP3016
Mounting Type Wall Material Steel
Finish Polyester Powder Painted Color ANSI 61 Gray
Standards UL 508A Listed File Number E61997, cUL Listed per CSA C22.2 No. 94 File Number E61997, CSA File Number 42186, IEC 60529 Application For Industrial, Machine Control Applications
UPC 783510294069

Packages

1 - UNIT - 1