Abbotsford
hofcsd423010

HOFFMAN CSD423010 42.00x30.00x10.00 Concept Single-Door Enclosure - Steel, Gray

Price $1,540.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD423010
Documents Documents

Description

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD423010 item measures 42.00x30.00x10.00 inches with a material of Steel colored Gray.


Seams continuously welded and ground smooth

Corner-formed doors

Simple easy-to-remove and install hinge pins with built-in captivation clip

High-torque threadless studs and fasteners on door

Minimum-width body flange provides maximum door opening (210 degrees)

Door opens 210 degrees

External formed body flange

Panel mounting studs fit optional Concept panels and other accessories

Mounting holes in back of body for optional external wall-mount brackets

Removable door with hidden hinges for clean, aesthetic appearance

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure Type Single Door
Width 30 in Depth 10 in
Height 42 in NEMA Rating 12 Indoor, dust-resistant
Material Steel Finish Powder Coat
Color ANSI 61 Gray Application For Industrial Use
UPC 783510294243

Packages

1 - UNIT - 1