Abbotsford
hofcsd423012

HOFFMAN CSD423012 42.00 x 30.00 x12.00 Concept Single-Door Enclosure - Steel, Gray

Price $1,790.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD423012
Documents Documents

Description

Flush-mount enclosure. 14 gauge steel. Seams continuously welded and ground smooth. Corner-formed doors. Simple easy-to-remove and install hinge pins with captivation clip. High-torque threadless studs and fasteners on door. Minimum-width body flange provides maximum door opening. Door opens 210°. External formed body flange. Panel mounting studs fit optional CONCEPT panels and other accessories. Mounting holes in back of body for direct mounting or optional external mounting brackets. Removable door with hidden hinges for clean, aesthetic appearance. Seamless foam-in-place gasket. Quarter-turn slotted latch(es). Door alignment device on doors wider than 30 inch. Four hinges on 60 inch-high enclosures. Grounding stud on body, bonding provision on door (except window-door models). Provisions on door for optional high-impact thermoplastic data pocket. Hardware kit with panel mounting nuts, panel grounding hardware and sealing washers. Installation instructions provided.


Seams continuously welded and ground smooth

Corner-formed doors

Simple easy-to-remove and install hinge pins with built-in captivation clip

High-torque threadless studs and fasteners on door

Minimum-width body flange provides maximum door opening (210 degrees)

Door opens 210 degrees

External formed body flange

Panel mounting studs fit optional Concept panels and other accessories

Mounting holes in back of body for optional external wall-mount brackets

Removable door with hidden hinges for clean, aesthetic appearance

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure Type Single Door
Width 30 in Depth 12 in
Height 42 in Cover Type Hinged
Gauge 16/14 ga NEMA Rating NEMA 4, 12, IP66
Series CW1 Mounting Type Wall
Material Steel Finish Powder Coated
Color ANSI 61 Gray Standards UL 508A, UL File Number E61997, cUL Listed, CSA C22.2 No. 94, NEMA/EEMAC Type 4, 12, 13, CSA File Number 42186, IP66 Rated, IEC 60529, RoHS Compliant
Application For Industrial, Machine Control Applications UPC 783510294250

Packages

1 - UNIT - 1