Abbotsford
hofa12064chfl

HOFFMAN 12 x6 x4 Hoffman Junction Box Continuous Hinge with Quarter-Turn Fast Latch, Type 4

Price $237.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A12064CHFL
Documents Documents

Description

Junction box continuous hinge with quarter-turn fast latch made of 14 gauge steel. Seams continuously welded and ground smooth. Continuous hinge. Bonding provision on door. External wall-mounting brackets. Oil-resistant gasket.


Seams continuously welded and ground smooth

Continuous hinge

Bonding provision on door

External welded-on mounting brackets for easy installation

Oil-resistant gasket

Quarter-turn slotted latches

Seamless foam-in-place gasket

Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Junction Box Type Gangable, Single Door, Double Lock
Width 152 mm Depth 102 mm
Height 305 mm Cover Type Continuous Hinge with Quarter-Turn Fast Latch
Gauge 14 AWG NEMA Rating NEMA 4, 12, IP66
Mounting Type Wall Material Steel
Finish Powder Coated Color RAL 7035 Gray
Standards UL 508A Listed, Type 4, 12, File Number E61997, cUL Listed Per CSA C22.2 No. 94 Listed, Type 4, 12, File Number E61997, NEMA/EEMAC Type 4 and 12, IEC 60529, IP 66 Application Controls and Drives
UPC 783510148843

Packages

1 - UNIT - 1 4 - UNIT - 4