
HAMMOND MANUFACTURING 30 inch x 24 inch x 8 inch Hammond Manufacturing Eclipse Series Type 4 Mild Steel Wallmount Enclosure Hinge Door with Quarter Turn Latch, Gray
Description
Wall mount enclosure type 4 constructed of 14 gauge mild steel with ANSI 61 smooth grey. Hinge door with quarter turn/handle. Smooth, continuously welded seams ground smooth. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Hinges are constructed from 304 stainless steel. Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wall mount applications.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | Eclipse Series |
Item Name | Eclipse Enclosure | Type | Single Door, Two Lock |
Width | 610 mm | Depth | 203 mm |
Height | 762 mm | Gauge | 14 ga |
NEMA Rating | NEMA 3R, 4, 12 | Mounting Type | Wall |
Material | Mild Steel | Finish | Powder Coated |
Color | Gray | Includes | Hardware Kit with Panel Mounting Nuts and Sealing Washers |
Standards | UL Listed, CSA, CE Certified, IP66 Rated | Application | Used to Enclose Electrical and/or Electronic Equipment and Protect Against Harsh, Industrial Environments for Wallmount Applications, Impressive Styling Features like Hidden Hinges and Attractive Latching Systems Make the Eclipse a Suitable Addition to any High-Tech Equipment Installation, A Wide Range of Sizes and Practical Accessories Make this Product Line a Complete Package |
UPC | 623980447261 |
Packages
1 - UNIT - 1 |