Abbotsford
hamej444

HAMMOND MANUFACTURING 4 inch x 4 inch x 4 inch Eclipse Junior Series Type 4 Mild Steel Junction Box - Continuous Hinge Door with Quarter Turn , Gray

Price $67.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:EJ444
Documents Documents

Description

Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments. For use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Impressive styling features make the Eclipse Junior a suitable addition to any high-tech equipment installation.PRODUCT FEATURES:- Body and cover are formed from 16 gauge steel. - Smooth, continuously welded seams without knockouts, cutouts, or holes. - Formed lip on enclosure to exclude flowing liquids and contaminants. - 14 gauge welded brackets provide for enclosure mounting. - Continuously hinged cover has 304 stainless steel hinges and provides 180° opening. - Door latches feature the added safety of quarter turn slot requiring use of tool for opening. - Quarter turn latches formed from black zinc diecast. - Seamless poured-in place gasket. - Models larger than 4"x4" include a removable 14 gauge galvanized inner panel. - Internal threaded weld studs are provided for mounting inner panels. - A bonding stud is provided on the door and a grounding stud is provided on the enclosure. - Grounding and panel mounting hardware provided.

Specifications

Brand Name Hammond Manufacturing Sub Brand Eclipse Junior Series
Item Name Enclosure with Panel Type N4,12 Eclipse Junior encl w/ panel
Width 4 in Depth 4 in
Height 4 in Gauge 16
NEMA Rating Type 3R, 13, 4 Mounting Type Wall
Material Mild Steel Color Gray
Standards UL Listed, CSA, CE Application Designed to Enclose Electrical and or Electronic Equipment and Protect Against Harsh, Industrial Environments, For Use as Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures
UPC 623980357638

Packages

1 - UNIT - 1