
HAMMOND MANUFACTURING 10 inch x 12 inch x 5 inch Hammond Manufacturing Eclipse Junior Series Type 4 Mild Steel Junction Box Continuous Hinge Door with Quarter Turn, Gray
Description
Junction box type 4 with continuous hinge door with quarter turn latches. 16 gauge mild steel enclosure and cover. Smooth continuously welded seams without knockouts and cutouts or holes. 14 gauge welded brackets provide for enclosure mounting. Includes removable 14 gauge galvanized inner panel. ANSI 61 grey recoatable powder coating. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | Eclipse Junior Series |
Item Name | Enclosure with Panel | Type | Gangable, Single Door, Two Lock |
Width | 305 mm | Depth | 127 mm |
Height | 254 mm | Cover Type | Continuous Hinged |
Gauge | 16 | NEMA Rating | NEMA 3R, 4, 13, IP66 |
Series | Eclipse Junior | Mounting Type | Wall |
Material | Mild Steel | Finish | Powder Coated |
Color | Gray | Standards | CE, CSA Certified, UL Listed |
Application | Designed to Enclose Electrical or Electronic Equipment and Protect Against Harsh, Industrial Environments | UPC | 623980357751 |
Packages
1 - UNIT - 1 |