
HAMMOND MANUFACTURING 12 inch x 6 inch x 4 inch Hammond Manufacturing Eclipse Junior Series Type 4 Mild Steel Junction Box Continuous Hinge Door with Quarter Turn, Gray
Description
Junction box type 4 with continuous hinge door with quarter turn latches. 16 gauge mild steel enclosure and cover. Smooth continuously welded seams without knockouts and cutouts or holes. 14 gauge welded brackets provide for enclosure mounting. Includes removable 14 gauge galvanized inner panel. ANSI 61 grey recoatable powder coating. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | Eclipse Junior Series |
Item Name | Enclosure with Panel | Type | 1-Door, 1-Lock |
Width | 6 in | Depth | 4 in |
Height | 12 in | Cover Type | Hinge |
Gauge | 14 ga | NEMA Rating | 3R, 4, 12, 13, IP66 |
Mounting Type | Wall | Material | Mild Steel |
Finish | Powder-Coated | Color | Gray |
Standards | CSA, CE Certified, UL Listed | Application | Designed to Enclose Electrical and/or Electronic Equipment and Protect Against Harsh, Industrial Environments for Wall mount Applications |
UPC | 623980357768 |
Packages
1 - UNIT - 1 |