
HAMMOND MANUFACTURING 16 inch x 14 inch x 8 inch Hammond Manufacturing Eclipse Junior Series Type 4 Mild Steel Junction Box Continuous Hinge Door with Quarter Turn, Gray
Description
Junction box type 4 with continuous hinge door with quarter turn latches. 16 gauge mild steel enclosure and cover. Smooth continuously welded seams without knockouts and cutouts or holes. 14 gauge welded brackets provide for enclosure mounting. Includes removable 14 gauge galvanized inner panel. ANSI 61 grey recoatable powder coating. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | Eclipse Junior Series |
Item Name | Enclosure with Panel | Type | Gangable, Single Door, One Lock |
Width | 356 mm | Depth | 203 mm |
Height | 406 mm | NEMA Rating | NEMA 4, IP66 |
Series | Eclipse Junior | Mounting Type | Wall |
Material | Mild Steel | Finish | Powder Coated |
Color | Gray | Standards | UL 508A Type 3R, 4, 12 and 13, CSA Type 3R, 4, 12 and 13, Complies with NEMA Type 3R, 4, 12 and 13, IEC 60529, IP66, CE, RoHS Compliant |
Application | Enclose Electrical and/or Electronic Equipment and Protect Against Harsh, Industrial Environments, Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housing, Electrical Junction Boxes or Terminal Wiring Enclosure, Impressive Styling Features Make the Eclipse Junior a Suitable Addition to any High-tech Equipment Installation | UPC | 623980357874 |
Packages
1 - UNIT - 1 |